16XL025M6FA8
Description
16XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 16T
Part # 16XL025M6FA8
BDI # 22713204
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
16XL037M6FA8
Description
16XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 16T
Part # 16XL037M6FA8
BDI # 22713272
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40MP025M6FA6
Description
40MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 40T
Part # 40MP025M6FA6
BDI # 22718967
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.7
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40MP025MIA6
Description
40MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 40T
Part # 40MP025MIA6
BDI # 22718974
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.7
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
2.03 MM
Other Features:
Type 6FI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
16XL037M6A8
Description
16XL037M6A8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 16T
Part # 16XL037M6A8
BDI # 22713268
Features
Pitch Diameter - Inch:
1.024
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Face Width - Millimeter:
22.2
Face Width - Inch:
0.874
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525