50-14MX68-3525
Description
50-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 50T
Part # 50-14MX68-3525
BDI # 22717491
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed
50-14MX90-3525
Description
50-14MX90-3525 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 50T
Part # 50-14MX90-3525
BDI # 22717496
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed
50-14P40-2517
Description
50-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 50T
Part # 50-14P40-2517
BDI # 22717502
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed
50-14MX125-4535
Description
50-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 50T
Part # 50-14MX125-4535
BDI # 22717473
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed
50-14MX37-3020
Description
50-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 50T
Part # 50-14MX37-3020
BDI # 22717485
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed