11XL037M3FA6

COMPARE

11XL037M3FA6

Description
11XL037M3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T

B & B MANUFACTURING

Part # 11XL037M3FA6

BDI # 22696812

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Inch
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11XL037M6A6

COMPARE

11XL037M6A6

Description
11XL037M6A6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T

B & B MANUFACTURING

Part # 11XL037M6A6

BDI # 22696816

Features

Pitch Diameter - Inch: 0.709
Inch - Metric: Inch
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 20.6
Face Width - Inch: 0.811

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
11XL025M6FA6

COMPARE

11XL025M6FA6

Description
11XL025M6FA6 TIMING PULLEY ; 0.200" PIT 1/4" W 6MM BORE ALUM 11T

B & B MANUFACTURING

Part # 11XL025M6FA6

BDI # 22696780

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Inch
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 11.1

Face Width - Inch: 0.437
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
28-2P06MIA6

COMPARE

28-2P06MIA6

Description
28-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 28T

B & B MANUFACTURING

Part # 28-2P06MIA6

BDI # 22698748

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2 MM
Other Features: Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11XL037M6FA6

COMPARE

11XL037M6FA6

Description
11XL037M6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T

B & B MANUFACTURING

Part # 11XL037M6FA6

BDI # 22696820

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Inch
Outside Diameter - Inch: 0.681
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY