Page 1 of 2

Next

Compare
QD29XH300

COMPARE

QD29XH300

Description
QD29XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI E BUSHED 29T

B & B MANUFACTURING

Part # QD29XH300

BDI # 22736717

Features

Pitch Diameter - Inch: 8.077
Flange Outside Diameter - Millimeter: 215.9
Inch - Metric: Inch
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 205.156
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD29XH200

COMPARE

QD29XH200

Description
QD29XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI E BUSHED 29T

B & B MANUFACTURING

Part # QD29XH200

BDI # 22736712

Features

Pitch Diameter - Inch: 8.077
Flange Outside Diameter - Millimeter: 215.9
Inch - Metric: Inch
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 205.156
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B808M50SF

COMPARE

B808M50SF

Description
B808M50SF PULLEY

BROWNING

Part # B808M50SF

BDI # 323173

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B808M30SK

COMPARE

B808M30SK

Description
B80-8M-30SK ; HPT SPROCKET

BROWNING

Part # B808M30SK

BDI # 323171

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B808M20SK

COMPARE

B808M20SK

Description
B808M20SK ; HPT SPROCKET

BROWNING

Part # B808M20SK

BDI # 323169

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY