Page 1 of 2

Next

Compare
16XL025M6FA8

COMPARE

16XL025M6FA8

Description
16XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 16T

B & B MANUFACTURING

Part # 16XL025M6FA8

BDI # 22713204

Features

Pitch Diameter - Inch: 1.024
Flange Outside Diameter - Millimeter: 32
Inch - Metric: Inch
Outside Diameter - Inch: 1
Face Width - Millimeter: 11.1

Face Width - Inch: 0.437
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16XL037M6FA8

COMPARE

16XL037M6FA8

Description
16XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 16T

B & B MANUFACTURING

Part # 16XL037M6FA8

BDI # 22713272

Features

Pitch Diameter - Inch: 1.024
Flange Outside Diameter - Millimeter: 32
Inch - Metric: Inch
Outside Diameter - Inch: 1
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40MP025M6FA6

COMPARE

40MP025M6FA6

Description
40MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 40T

B & B MANUFACTURING

Part # 40MP025M6FA6

BDI # 22718967

Features

Pitch Diameter - Inch: 1.024
Flange Outside Diameter - Millimeter: 30.7
Inch - Metric: Metric
Outside Diameter - Inch: 1
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40MP025MIA6

COMPARE

40MP025MIA6

Description
40MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 40T

B & B MANUFACTURING

Part # 40MP025MIA6

BDI # 22718974

Features

Pitch Diameter - Inch: 1.024
Flange Outside Diameter - Millimeter: 30.7
Inch - Metric: Metric
Outside Diameter - Inch: 1
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 2.03 MM
Other Features: Type 6FI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16XL037M6A8

COMPARE

16XL037M6A8

Description
16XL037M6A8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 16T

B & B MANUFACTURING

Part # 16XL037M6A8

BDI # 22713268

Features

Pitch Diameter - Inch: 1.024
Inch - Metric: Inch
Outside Diameter - Inch: 1
Face Width - Millimeter: 22.2
Face Width - Inch: 0.874

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY