Page 1 of 3

Next

Compare
36XL037 X 5/16 MPB

COMPARE

36XL037 X 5/16 MPB

Description
36XL037 X 5/16 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # 36XL037

BDI # 982031

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Extra Light | Solid Style | Type MPB1
Pitch Diameter - Millimeter: 58.217
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
PB90MXL025

COMPARE

PB90MXL025

Description
PB90MXL025 TIMING BELT ; NON-RETURNABLE

GATES

Part # 78260294

BDI # 1409359

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 58.217
Mounting Method: Rough Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
TL36XL037

COMPARE

TL36XL037

Description
TL36XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78816036

BDI # 1135946

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 0
Face Width - Inch: 0

Belt Pitch: 1/5 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter: 58.217
Mounting Method: Bushed
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
PB36XL037

COMPARE

PB36XL037

Description
PB36XL037 TIMING PULLEY ; 2.272" OD 2.292" PITCH DIA 1" MAX BORE

GATES

Part # 78230196

BDI # 1126053

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 7.01
Face Width - Inch: 0.276

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 58.217
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
36XLB037

COMPARE

36XLB037

Description
36XLB037 TIMING PULLEY ; NON-RETURNABLE ALUM XLB MIN BORE GB

BROWNING

Part # 1054972

BDI # 324813

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Extra Light | Type 2A
Pitch Diameter - Millimeter: 58.217
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY