W19214M90-M
Description
W19214M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W19214M90-M
BDI # 612893
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.564
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577872
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
W19214M42-J
Description
W19214M42-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W19214M42-J
BDI # 612891
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.564
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577870
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
W19214M20-J
Description
W19214M20-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W19214M20-J
BDI # 612890
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.564
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577869
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
W19214M65-M
Description
W19214M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W19214M65-M
BDI # 612892
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.564
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577871
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
W19214M120-N
Description
W19214M120-N SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W19214M120-N
BDI # 612889
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.564
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578024
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed