CFM008012010
Description
CFM008012010 FLANGED BEARING ; 8X12X10X16X2MM C93200 CAST BRONZE
Part # CFM008012010
BDI # 17053562
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.475
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.394
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
488156
CFM008011012
Description
CFM008011012 FLANGED BEARING ; 8X11X12X14X1.5MM C93200 CAST BRONZE
Part # CFM008011012
BDI # 17053560
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.436
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.472
CFM008011006
Description
CFM008011006 FLANGED BEARING ; 8X11X6X14X1.5MM C93200 CAST BRONZE
Part # CFM008011006
BDI # 17053558
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.436
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.236
AAM008012008
Description
AAM008012008 SLEEVE BEARING ; 8MM ID X 12MM OD X 8MM L SAE 841 METRIC
Part # AAM008012008
BDI # 17051157
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.474
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
12.041