BJ5F061006
Description
BJ5F061006 FLANGED BEARING ; 3/8 X 5/8 X 3/4 X 7/8X1/8 JLON 5500 PTFE
Part # BJ5F061006
BDI # 17051804
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
BJ5
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
BJ4F061004
Description
BJ4F061004 FLANGED BEARING ; 3/8" ID X 5/8" OD X 1/2" LG PTFE
Part # BJ4F061004
BDI # 17051724
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
BJ4
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
EW061202
Description
EW061202 THRUST WASHER ; 3/8" ID X 3/4" OD X 1/8" LG SAE 841
Part # EW061202
BDI # 17054460
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
19.253
BJ5F061004
Description
BJ5F061004 FLANGED BEARING ; 3/8 X 5/8 X 1/2 X 7/8X1/8 JLON 5500 PTFE
Part # BJ5F061004
BDI # 17051803
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
BJ5
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
BJ5S060904
Description
BJ5S060904 SLEEVE BEARING ; 3/8"ID X 9/16"OD X 1/2"L JLON 5500
Part # BJ5S060904
BDI # 17051825
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.563
Inch - Metric:
Inch
Material:
BJ5
Outside Diameter - Inch:
0.565
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
14.351