CFM008012010
Description
CFM008012010 FLANGED BEARING ; 8X12X10X16X2MM C93200 CAST BRONZE
Part # CFM008012010
BDI # 17053562
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.475
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.394
CBM006012010
Description
CBM006012010 SLEEVE BEARING ; 6MM ID X 12MM OD X 10MM L C93200 METRIC
Part # CBM006012010
BDI # 17053457
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.475
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
12.076
CBM008012012
Description
CBM008012012 SLEEVE BEARING ; 8MM ID X 12MM OD X 12MM LG C93200 METRIC
Part # CBM008012012
BDI # 17053460
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.475
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
12.076
CFM008012016
Description
CFM008012016 FLANGED BEARING ; 8X12X16X16X2MM C93200 CAST BRONZE
Part # CFM008012016
BDI # 17053564
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.475
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.63
CBM006012012
Description
CBM006012012 SLEEVE BEARING ; 6MM ID X 12MM OD X 12MM L C93200 METRIC
Part # CBM006012012
BDI # 17053458
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.475
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
12.076