FFM010015016
Description
FFM010015016 FLANGED BEARING ; 10 X 15 X 16 X 21 X 3MM SAE 841 BRONZE
Part # FFM010015016
BDI # 18198968
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
21
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.592
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.63
FFM010015010
Description
FFM010015010 FLANGED BEARING ; 10 X 15 X 10 X 21 X 3 MM
Part # FFM010015010
BDI # 18198967
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
21
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.592
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
FFM012015012
Description
FFM012015012 FLANGED BEARING ; 12 X 15 X 12 X 18 X 1.5MM SAE 841 BRONZE
Part # FFM012015012
BDI # 18198972
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
21
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.592
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
AAM012015020
Description
AAM012015020 SLEEVE BEARING ; NT101301 THRUST WASHER
Part # AAM012015020
BDI # 18198825
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.592
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
15.046
FFM012015020
Description
FFM012015020 FLANGED BEARING ; 12 X 15 X 20 X 18 X 1.5MM SAE 841 BRONZE
Part # FFM012015020
BDI # 17054736
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
21
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.592
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787