AAM015021025
Description
AAM015021025 SLEEVE BEARING ; 15 X 21 X 25 MM BRONZE
Part # AAM015021025
BDI # 18198843
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.829
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
21.056
AAM015021016
Description
AAM015021016 SLEEVE BEARING ; 15 X 21 X 16 MM BRONZE
Part # AAM015021016
BDI # 18198842
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.829
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
21.056
FFM015021020
Description
FFM015021020 FLANGED BEARING ; 15 X 21 X 20 X 27 X 3 MM
Part # FFM015021020
BDI # 17054741
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.829
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.787
FFM015021016
Description
FFM015021016 FLANGED BEARING ; 15 X 21 X 16 X 27 X 3 MM
Part # FFM015021016
BDI # 18198989
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.829
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.63
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.829
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.472