CFM030038020
Description
CFM030038020 FLANGED BEARING ; 30X38X20X46X4MM C93200 CAST BRONZE
Part # CFM030038020
BDI # 17053652
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
46
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.499
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.787
FFM030038025
Description
FFM030038025 FLANGED BEARING ; 30 X 38 X 25 X 46 X 4MM SAE 841 BRONZE
Part # FFM030038025
BDI # 17054764
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
46
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.499
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.984
CBM032038032
Description
CBM032038032 ; 32MM ID 38MM OD 32MM LG C93200 METRIC
Part # CBM032038032
BDI # 17053514
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.496
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.499
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
1.26
Outside Diameter - Millimeter:
38.07
FFM030038030
Description
FFM030038030 FLANGED BEARING ; 30 X 38 X 30 X 46 X 4 MM
Part # FFM030038030
BDI # 17054765
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
46
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.499
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
1.181
CFM030038030
Description
CFM030038030 FLANGED BEARING ; 30X38X30X46X4MM C93200 CAST BRONZE
Part # CFM030038030
BDI # 17053654
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
46
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.499
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
1.181