Page 1 of 4

Next

Compare
12CG80

COMPARE

12CG80

Description
12CG80 CHANGE GEAR ; 1" BORE 6.667" PITCH DIA 12 DP STEEL

LINN GEAR

Part # 12CG80

BDI # 591715

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.667
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Global Part Number GPN: 670667
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
20CG80

COMPARE

20CG80

Description
20CG80 CHANGE GEAR ; STEEL

LINN GEAR

Part # 20CG80

BDI # 591504

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Global Part Number GPN: 671013
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GF80A

COMPARE

GF80A

Description
GF80A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11384

BDI # 161838

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668391
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA80B

COMPARE

GA80B

Description
GA80B CHANGE SPUR GEAR ; 5/8" BORE 4" PITCH DIA 20DP

BOSTON GEAR

Part # 10860

BDI # 161576

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667314
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H3280

COMPARE

H3280

Description
H3280 SPUR GEAR ; STEEL

BOSTON GEAR

Part # 09562

BDI # 160961

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 4.775

Face Width - Inch: 0.188
Pitch: 32 DP
Other Features: Plain Style | Type A | With Set Screw
Global Part Number GPN: 668085
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY