Features
Port Type:
7/8"-14 UNF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Adjustable Spring
Media:
Hydraulic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
15.9 GPM Flow Capacity | Allen Key without Protective Cap | Zinc-Coated Surface Treatment | Direct-Acting | High Performance
Overall Length - Inch:
4.094
Voltage:
Not Applicable
Overall Length - Millimeter:
104
SR1A-B2/H25S
Description
SR1A-B2/H25S PRESS RELIEF VLV ; POR 15.85GPM 6092PSI
Part # 19431900
BDI # 21500881
Features
Port Type:
7/8"-14 UNF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Without Protective Cap Adjustment
Overall Length - Inch:
4.213
Voltage:
Not Applicable
Overall Width - Inch:
1.161
RPR3-06-3-Y15
Description
RPR3-06-3-Y15 DIRECTION CONTROL VALVE ; 4/3 MANUAL OPERATE 80GPM
Part # RPR3-06-3-Y15
BDI # 22123385
Features
Port Type:
7.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Detent - Manual Operator
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
21.1 GPM Flow Capacity | Direct-Acting
Overall Length - Inch:
5.276
Voltage:
Not Applicable
Overall Width - Inch:
1.772
RPE4-103H11/01200E8/M
Description
RPE4-103H11/01200E8/M DIR CNTRL VALVE ; 1503/1444220 COILS INCLUDED
Part # 21891700
BDI # 23207401
Features
Port Type:
11.2MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
37 GPM Flow Capacity | Loose Conductor
Overall Length - Inch:
12.52
Voltage:
12 VDC
Overall Width - Inch:
2.756