8210G095AC110/50D
Description
8210G095AC110/50D SOL VALVE ; 2-WAY 3/4IN NPT NC 110VAC 50HZ
Part # 8210G095AC110/50D
BDI # 21565425
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.545
Voltage:
110/50 VAC
SD8263H210AC110/50
Description
SD8263H210AC110/50 SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS HYD-PNEU 110/50VAC
Part # SD8263H210AC110/50
BDI # 21430213
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Class F | Intermediate Power | DIN Connection
Overall Length - Inch:
3.36
Voltage:
110/50 VAC
EF8321G002AC110/50D
Description
EF8321G002AC110/50D SOLENOID VALVE ; 3/8 X 9/32 3NC BRASS 6.1/F W
Part # EF8321G002AC110/50D
BDI # 27091508
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Pilot | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | Explosion Proof | 18 Inch Lead
Overall Length - Inch:
3.12
Voltage:
110/50 VAC
SC8210G002AC110/50
Description
SC8210G002AC110/50 SOLENOID VALVE ; 1/2 X 5/8 2NC BRASS 6.1/F W
Part # SC8210G002AC110/50
BDI # 27064916
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
3.595
Voltage:
110/50 VAC
EF8320G184AC110/50D
Description
EF8320G184AC110/50D SOLENOID VALVE ; 1/4 X 3/32 3NC BRASS 10.1/F W
Part # EF8320G184AC110/50D
BDI # 27080442
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Explosion Proof
Overall Length - Inch:
3.125
Voltage:
110/50 VAC