EF8320G200DC110/DC
Description
EF8320G200DC110/DC SOLENOID VALVE ; 1/4"X3/32" 3U SS 11.6/FW
Part # EF8320G200DC110/DCD
BDI # 20702304
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
110 VDC
EF8320G202DC110/DC
Description
EF8320G202DC110/DC SOLENOID VALVE ; 1/4"X3/32" 3NC SS 11.6W
Part # EF8320G202DC110/DCD
BDI # 20702350
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 40 Deg C
Overall Length - Inch:
3.125
Voltage:
110 VDC
EFHT8320G203DC110/DC
Description
EFHT8320G203DC110/DC SOLENOID VALVE ; 1/4"X1/8" 3NC SS 11.6W
Part # EFHT8320G203DC110/DCD
BDI # 20703708
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Air - Light Oil - Water Fluid | Normally Closed | Ambient Temperature 0 To 40 Deg C
Overall Length - Inch:
3.125
Voltage:
110 VDC
EF8308B040CSADC110/DC
Description
EF8308B040CSADC110/DC SOLENOID VALVE ; MANUAL RESET
Part # EF8308B040CSADC110/DCD
BDI # 20701710
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Handle Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 11/64 Inch Orifice Size | Air - Inert Gas - Water Fluid | No Voltage Release | Explosion Proof | CSA Approved | 18 Inch Lead
Overall Length - Inch:
5.78
Voltage:
110 VDC
EV8345G081DC110/DC
Description
EV8345G081DC110/DC SOLENOID VALVE ; 1/4"X1/16" 4WAY SS 11.6W
Part # EV8345G081DC110/DCD
BDI # 20704620
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9 Inlet/Exhaust Cv Factor | 1/16" Pressure - 3/32" Exhaust Orifice Size | Explosionproof Stainless Steel Enclosure
Voltage:
110 VDC