EFC12-20-12
Description
EFC12-20-12 ELECTRIC FLOW CONTROL ; 0-20GPM 3 PORT 12VDC COIL
Part # EFC12-20-12
BDI # 23210732
Features
Port Type:
12 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Adjustable Solenoid
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0 To 20 GPM Flow Rate | Electronically Adjustable Proportional Pressure Compensated
Overall Length - Inch:
9.33
Voltage:
12 VDC
EFC12-30-12
Description
EFC12-30-12 FLOW CONTROL VALVE ; 3 PORT 1-1/16-12 PORT
Part # EFC12-30-12
BDI # 24629288
Features
Port Type:
12 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Adjustable Solenoid
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0 To 30 GPM Flow Rate | Electronically Adjustable Proportional Pressure Compensated
Overall Length - Inch:
9.33
Voltage:
12 VDC
Features
Port Type:
12 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Adjustable Solenoid
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0 To 30 GPM Flow Rate | Electronically Adjustable Proportional Pressure Compensated | Free Reverse Flow
Overall Length - Inch:
9.33
Voltage:
12 VDC
EFCC12-15-12
Description
EFCC12-15-12 FLOW CONTROL VALVE ; ELECTRONICALLY ADJUSTABLE PROPORTIONAL
Part # EFCC12-15-12
BDI # 26331517
Features
Port Type:
12 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Adjustable Solenoid
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0 To 15 GPM Flow Rate | Electronically Adjustable Proportional Pressure Compensated | Free Reverse Flow
Overall Length - Inch:
9.33
Voltage:
12 VDC
EFC12-20-12R15
Description
EFC12-20-12R15 FLOW CONTROL VALVE, ELECTRONICALLY ADJUSTABLE PROPORTIONAL (SMARTCATALOG)
Part # EFC12-20-12R15
BDI # 26318145
Features
Port Type:
12 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Adjustable Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0 To 20 GPM Flow Rate | Electronically Adjustable Proportional Pressure Compensated
Overall Length - Inch:
10.57
Voltage:
12 VDC