SY5120-BYO-C6F-Q
Description
SY5120-BYO-C6F-Q SOLENOID VALVE ; BODY PT
Part # SY5120-BYO-C6F-Q
BDI # 25787068
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.33/0.52 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.165
Voltage:
24 VAC
VEX1301-045DZ-BG
Description
VEX1301-045DZ-BG POWER VALVE (SMARTCATALOG)
Part # VEX1301-045DZ-BG
BDI # 25707993
Features
Port Type:
1/2" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | With Bracket | With Gauge | With DIN Terminal
Overall Length - Inch:
4.587
Voltage:
24 VAC
SY5140-BLOZ-Q
Description
SY5140-BLOZ-Q VALVE, SGL SOL, BASE MT (SMARTCATALOG)
Part # SY5140-BLOZ-Q
BDI # 25611495
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.661
Voltage:
24 VAC
SY5140-BLOZ-S
Description
SY5140-BLOZ-S, VALVE, SGL SOL, BASE MT *LQA (SMARTCATALOG)
Part # SY5140-BLOZ-S
BDI # 25717822
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.661
Voltage:
24 VAC
VF3133-BYD1-02F
Description
VF3133-BYD1-02F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3133-BYD1-02F
BDI # 27472854
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | Common Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
4.815
Voltage:
24 VAC