RPE4-103Z11/22000E1V
Description
RPE4-103Z11/22000E1V DIR CNTRL VALVE ; POR SOL OPERATED SIZE 10 3 POS SPOOL
Part # 40546100
BDI # 22206921
Features
Port Type:
11.2MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
37 GPM Flow Capacity | With Connector
Overall Length - Inch:
12.52
Voltage:
22 VDC
Overall Width - Inch:
2.756