Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 14.7 Ampere | 4 Poles
Mounting Method:
Rigid
P324M2
Description
P324M2 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 1800RPM 230V 213JP FRAME ODP
Part # P324M2
BDI # 24534823
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.75
Sync RPM:
1749
Hertz:
60
Shaft Diameter - Millimeter:
44.45
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Rigid
P212M2
Description
P212M2 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 3600RPM 230V 184TCZ FRAME ODP
Part # P212M2
BDI # 24534793
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3520
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
12
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 25.4 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.5
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 24 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 6.6/13.4 To 13.2 Ampere | 2 Poles
Mounting Method:
Rigid