VF3140-1D1
Description
VF3140-1D1, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3140-1D1
BDI # 25605154
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
4.815
Voltage:
100/50-60 VAC
VSS8-6-FG-S-1Z-V1
Description
VSS8-6-FG-S-1Z-V1, VALVE, SIZE 1, ISO PLUG-IN/SGL (SMARTCATALOG)
Part # VSS8-6-FG-S-1Z-V1
BDI # 25662734
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 Cv Factor | Air - Inert Gas Fluid | External Individual Pilot Exhaust | In/Out Position
Overall Length - Inch:
6.024
Voltage:
100/50-60 VAC
VF3130-1D1-02
Description
VF3130-1D1-02, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3130-1D1-02
BDI # 25708144
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
4.815
Voltage:
100/50-60 VAC
VFS1430-1DZ-01
Description
VFS1430-1DZ-01, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Part # VFS1430-1DZ-01
BDI # 25736510
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.38/0.44 Cv Factor | Air - Inert Gas Fluid | Body Ported | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Extended Non Locking Push Manual Override | In/Exhaust Center/Out Position | Common Pilot Exhaust
Overall Length - Inch:
7.579
Voltage:
100/50-60 VAC
VFS1130-1DZ-01
Description
VFS1130-1DZ-01, VALVE SGL SOL BODY PORTED (SMARTCATALOG)
Part # VFS1130-1DZ-01
BDI # 25736423
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38/0.4 Cv Factor | Air - Inert Gas Fluid | Body Ported | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Common Pilot Exhaust
Overall Length - Inch:
4.783
Voltage:
100/50-60 VAC