RD1-RS-TF-56C-4-B-C-.33
Description
RD1-RS-TF-56C-4-B-C-.33 FARM DUTY MOTOR ; 0.33HP 1PH 1800RPM 56C
Part # RD1-RS-TF-56C-4-B-C-.33
BDI # 21523825
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face | Rigid
RD1-RS-TF-184TC-4-B-B-5
Description
RD1-RS-TF-184TC-4-B-B-5 5HP 184TC ; MOTOR
Part # RD1-RS-TF-184TC-4-B-B-5
BDI # 21459361
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.3
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Rigid
RD1-RS-TF-56HC-4-B-C-1
Description
RD1-RS-TF-56HC-4-B-C-1 1HP 56HC ; MOTOR
Part # RD1-RS-TF-56HC-4-B-C-1
BDI # 21459350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.1
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Rigid
RD1-RS-TF-56C-4-B-C-.5
Description
RD1-RS-TF-56C-4-B-C-.5 1/2HP 56C ; MOTOR
Part # RD1-RS-TF-56C-4-B-C-.5
BDI # 21459348
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.5
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Rigid
GR3-AL-TF-56C-4-B-D-.75
Description
GR3-AL-TF-56C-4-B-D-.75 MOTOR
Part # GR3-AL-TF-56C-4-B-D-.75
BDI # 21541648
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.5
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Rigid