Features
Height - Millimeter:
34
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
37
Height - Inch:
1.339
Bore 2 - Inch:
1.457
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Double Row | Deep Groove | Separable
Cage Material:
Steel
51105
Description
51105 THRUST BALL BEARING ; 25MM BORE 1 26MM BORE 2 42MM OD
Part # 51105
BDI # 1144723
Features
Height - Millimeter:
11
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
26
Height - Inch:
0.433
Bore 2 - Inch:
1.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel
AKL.907-HLG
Description
AKL.907-HLG THRUST BALL BEARING ; 35MM ID X 62MM OD
Part # AKL.907
BDI # 1172284
Features
Height - Millimeter:
18
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35.204
Height - Inch:
0.709
Bore 2 - Inch:
1.386
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
29426-E1-XL
Description
29426-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 130MM X 270MM X 85MM
Part # 29426-E1-XL
BDI # 1143413
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29324-E1-XL
Description
29324-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 120MM X 210MM X 54MM
Part # 29324-E1-XL
BDI # 1143335
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
154
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel