Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Other Features:
Radial | Airframe | Light Duty | Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG075XP0
Description
KG075XP0 THIN SECTION BALL BEARING ; 7-1/2" BORE 9-1/2" OD 1" WD SR OPEN
Part # KG075XP0-RBC
BDI # 797390
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
RBY 3
Description
RBY 3 CAM FOLLOWER BEARING ; 1" BORE 3" RLR DIA 1-3/4" RLR WIDTH
Part # RBY3
BDI # 795051
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
SJ 8447
Description
SJ 8447 PITCHLIGN NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-3/4" WID
Part # SJ8447
BDI # 796201
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
B44-LSS
Description
B44-LSS SPHERICAL PLAIN BEARING ; 2-3/4" BORE 2-1/16" WID 4-3/8" OD
Part # B44LSS
BDI # 796786
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes