TC-150-06-S
Description
TC-150-06-S CLAMP COLLAR ; 1 1/2"-6 BORE SS 1-PIECE 10/BOX
Part # TC-150-06-S
BDI # 197441
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Corrosion Resistance | Safety Clamping Collar
Width - Inch:
0.5
GSTC-150-06-B
Description
GSTC-150-06-B CLAMP COLLAR ; 1-1/2"-6 BORE BLK OXD STL
Part # GSTC-150-06-B
BDI # 196175
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Black Oxide Coated
Width - Inch:
0.563
TC-150-06
Description
TC-150-06 CLAMP COLLAR ; 1 1/2"-6 BORE BLK OXD STL 1-PIECE 10/BOX
Part # TC-150-06
BDI # 197440
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Black Oxide Coated | Safety Clamping Collar
Width - Inch:
0.5
ISTC-150-06-S
Description
ISTC-150-06-S CLAMP COLLAR ; 1-1/2"-6 BORE SS 1-PIECE 10/BOX
Part # ISTC-150-06-S
BDI # 196544
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Corrosion Resistance
Width - Inch:
0.563
GSTC-150-06-SS
Description
GSTC-150-06-SS THREADED CLAMPING COLLAR
Part # GSTC-150-06-SS
BDI # 196176
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Corrosion Resistance
Width - Inch:
0.563