ISTC-075-10-S
Description
ISTC-075-10-S CLAMP COLLAR ; 3/4"-10 BORE SS 1-PIECE 20/BOX
Part # ISTC-075-10-S
BDI # 196518
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/4-10
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Corrosion Resistance
Width - Inch:
0.5
2CC-100-100
Description
2CC-100-100 CLAMP COUPLING ; 1" X 1" BORE BLK OXD STL 2-PC 2/BOX
Part # 2CC-100-100
BDI # 193621
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Other Features:
Corrosion Resistance
H2C-400
Description
H2C-400 CLAMP COLLAR ; 4" BORE BLK OXD STL 2-PIECE 5/BOX
Part # H2C-400
BDI # 196398
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
101.6
Other Features:
Black Oxide Coated
H2C-162
Description
H2C-162 CLAMP COLLAR ; 1-5/8" BORE BLK OXD STL 2-PIECE 10/BOX
Part # H2C-162
BDI # 196351
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
41.275
Other Features:
Black Oxide Coated | Safety Clamping Collar