ISTC-112-07-S
Description
ISTC-112-07-S CLAMP COLLAR ; 1-1/8"-7" BORE SS 1-PIECE 10/BOX
Part # ISTC-112-07-S
BDI # 196532
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Corrosion Resistance
Width - Inch:
0.5
TC-112-07-S
Description
TC-112-07-S CLAMP COLLAR ; 1 1/8"-7 BORE SS 1-PIECE 10/BOX
Part # TC-112-07-S
BDI # 197630
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Corrosion Resistance | Safety Clamping Collar
Width - Inch:
0.5
TC-112-07
Description
TC-112-07 CLAMP COLLAR ; 1 1/8"-7 BORE BLK OXD STL 1-PIECE 10/BOX
Part # TC-112-07
BDI # 197629
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Black Oxide Coated | Safety Clamping Collar
Width - Inch:
0.5
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Black Oxide Coated
Width - Inch:
0.5
GSTC-112-07-SS
Description
GSTC-112-07-SS THREADED CLAMPING COLLAR
Part # GSTC-112-07-SS
BDI # 196164
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Corrosion Resistance
Width - Inch:
0.5