016-246-4015
Description
016-246-4015 AC GEARMOTOR ; 1/4HP 115/230VAC 15:1 RATIO 113RPM
Part # 016-246-4015
BDI # 24090012
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.26
021-720C0015
Description
021-720C0015 HYPOID DC GEARMOTOR ; POWERSTAR 720 1/8HP 24VDC 15:1 RATIO
Part # 021-720C0015
BDI # 22343480
Features
Mounting Frame:
NEMA 34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Lifetime Oil Bath | Continuous Duty Cycle
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.57
Overall Width - Inch:
3.74
017-246-0015
Description
017-246-0015 AC GEARMOTOR ; 1/4HP 230/460VAC 15:1 RATIO 112RPM
Part # 017-246-0015
BDI # 21437015
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.304
Nominal Center Distance - Inch:
0.76
Other Features:
Double Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.08