017-175-0025
Description
017-175-0025 AC GEARMOTOR ; 1/12HP 230/460VAC 25.2:1 RATIO 63RPM
Part # 017-175-0025
BDI # 21437012
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
69.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Double Reduction | B Insulation Class | Optional Foot Plate
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.06
011-190-0025
Description
011-190-0025 DC GEARMOTOR ; 1/20HP 90VDC 25.2:1 RATIO 71RPM 40IN-LBS
Part # 011-190-0025
BDI # 21436985
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
69.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Double Reduction | F Insulation Class | Optional 28 Inch Dia Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.8