021-725C0040
Description
021-725C0040 HYPOID DC GEARMOTOR ; POWERSTAR 725 1/5HP 24VDC 40:1 RATIO
Part # 021-725C0040
BDI # 22206813
Features
Mounting Frame:
NEMA 32
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Compact Profile | Continuous Duty Cycle
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.32
Overall Width - Inch:
4.33
027M725K0040
Description
027M725K0040 HYPOID METRIC GEARMOTOR ; POWERSTAR 725 3PH 150W 230/460VAC 40:1
Part # 027M725K0040
BDI # 23728567
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Compact Profile | Inverter Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.374
Overall Width - Inch:
4.646