021-756-8560
Description
021-756-8560 DC GEARMOTOR ; 1/8HP 90VDC RA 60:1 RATIO 30RPM 94IN-LBS
Part # 021-756-8560
BDI # 24091246
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
27.711
Nominal Center Distance - Inch:
1.091
Other Features:
With Footplate
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.335
021-730D0060
Description
021-730D0060 HYPOID DC GEARMOTOR ; POWERSTAR 730 1/3HP 90VDC 60:1 RATIO
Part # 021-730D0060
BDI # 24096207
Features
Mounting Frame:
NEMA 32
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Compact Profile | Continuous Duty Cycle
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.77
Overall Width - Inch:
5.29
026-725E0060
Description
026-725E0060 HYPOID GEARMOTOR ; POWERSTAR 725 1PH 1/5HP 115/230VAC 60:1
Part # 026-725E0060
BDI # 21594950
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Compact Profile | Dual Voltage/Dual Frequency
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.37
Overall Width - Inch:
4.64
027-756-4060
Description
027-756-4060 AC GEARMOTOR ; 1/4HP 230VAC RA 60:1 RATIO 28RPM/60HZ
Part # 027-756-4060
BDI # 23244247
Features
Mounting Frame:
42
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
40.081
Nominal Center Distance - Inch:
1.578
Other Features:
With Mounting Bracket
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.335