013Q257-0750
Description
013Q257-0750 AC GEARMOTOR ; 1/20HP 115VAC 750:1 RATIO 2RPM 113IN-LBS
Part # 013Q257-0750
BDI # 23662136
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
2.3
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Five Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.91
Overall Width - Inch:
4.94