027M725K0080
Description
027M725K0080 HYPOID METRIC GEARMOTOR ; POWERSTAR 725 3PH 150W 230/460VAC 80:1
Part # 027M725K0080
BDI # 21437158
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Compact Profile | Inverter Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.374
Overall Width - Inch:
4.646