F873BF-125K-B5-M8
Description
F873BF-125K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01168
BDI # 180940
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
11.81
833BF-125K-M8
Description
833BF-125K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00189
BDI # 180085
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3
F873B-125K-B5-M1
Description
F873B-125K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01140
BDI # 180913
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
9.81
F863BF-125K-B5-M8
Description
F863BF-125K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01017
BDI # 180796
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
9.84
843BF-125K-M8
Description
843BF-125K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00291
BDI # 180187
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
7.87