SF853BR-160K-B5-M1
Description
SF853BR-160K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01567
BDI # 181302
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.17
SF863BR-160K-B7-M1
Description
SF863BR-160K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01635
BDI # 181369
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
S862BR-160K-M1
Description
S862BR-160K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01336
BDI # 181107
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.57
S843BR-160K-M1
Description
S843BR-160K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01269
BDI # 181041
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74
833BF-160K-M8
Description
833BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00191
BDI # 180087
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3