862BF-6.4K-M8
Description
862BF-6.4K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00369
BDI # 180263
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84
DTR090-006-0-RM090-39
Description
DTR090-006-0-RM090-39 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-313916-D783
BDI # 848493
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543
F842BF-6.4K-B7-M8
Description
F842BF-6.4K-B7-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00825
BDI # 180612
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
7.87
832B-6.4K-M1
Description
832B-6.4K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00130
BDI # 180026
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
842B-6.4K-M1
Description
842B-6.4K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00232
BDI # 180128
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
6.26