M1307TV
Description
M1307TV CYLINDRICAL ROLLER BEARING ; 1-27/32" BORE 3.15" OD 0.827" WID RBEC 1
Part # 10474204
BDI # 582757
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450063
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.602
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450302
Number of Rows of Rollers:
Single Row
MU5213CX
Description
MU5213CX CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # 10471111
BDI # 21443871
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MR5310TV
Description
MR5310TV CYLINDRICAL ROLLER BEARING ; 50MM BORE 110MM OD 44.45 WID RBEC 1
Part # 10474350
BDI # 579152
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN:
450670
Number of Rows of Rollers:
Single Row
M1210TV
Description
M1210TV CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Part # 10472385
BDI # 578535
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
449999
Number of Rows of Rollers:
Single Row