8 5V 925 F
Description
8 5V 925 F V-BELT SHEAVE ; 8 GROOVES 9-1/4" OD BUSHED
Part # 8 5V 925 F
BDI # 624304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581247
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581454
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
8 8V 1800 U
Description
8 8V 1800 U V-BELT SHEAVE ; 8GR 8V 18" OD BORED FOR U0 BUSHING
Part # 8 8V 1800 U
BDI # 21979624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
8 C 80 R
Description
8 C 80 R V-BELT SHEAVE ; 8GR B 8" PD BORED FOR R1 BUSHING
Part # 8 C 80 R
BDI # 21977012
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8
8 C 440 U
Description
8 C 440 U V-BELT SHEAVE ; 8GR B 4.4" PD BORED FOR U0 BUSHING
Part # 8 C 440 U
BDI # 21977006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8