H 192 LW

COMPARE

H 192 LW

Description
H 192 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # H192LW

BDI # 794967

Features

Roller Width - Inch: 3.25
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Roller Width - Millimeter: 82.55

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
CRBC 7

COMPARE

CRBC 7

Description
CRBC 7 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER

RBC BEARINGS

Part # CRBC7

BDI # 794702

Features

Roller Width - Inch: 3.75
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
RBC 7

COMPARE

RBC 7

Description
RBC 7 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER

RBC BEARINGS

Part # RBC7

BDI # 795035

Features

Roller Width - Inch: 3.75
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
CH 192 LW

COMPARE

CH 192 LW

Description
CH 192 LW CAM FOLLOWER BEARING ; 6" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH192LW

BDI # 794650

Features

Roller Width - Inch: 3.25
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY