Page 1 of 2

Next

Compare
CS 16 LWX

COMPARE

CS 16 LWX

Description
CS 16 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 1/2" ADJUSTABLE CROWNED

RBC BEARINGS

Part # CS16LWX

BDI # 794739

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 18 LWX

COMPARE

S 18 LWX

Description
S 18 LWX CAM FOLLOWER BEARING ; 9/16" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S18LWX

BDI # 795077

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Roller Diameter - Inch: 0.563
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 18 LW

COMPARE

S 18 LW

Description
S 18 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 9/16" SOCKET HEAD/SEALED

RBC BEARINGS

Part # S18LW

BDI # 795076

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Roller Diameter - Inch: 0.563
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 16 LWX

COMPARE

S 16 LWX

Description
S 16 LWX CAM FOLLOWER BEARING ; 1/2" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S16LWX

BDI # 795075

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 16 LW

COMPARE

S 16 LW

Description
S 16 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1/2" DIA 3/8" WIDTH

RBC BEARINGS

Part # S16LW

BDI # 795074

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY