6314MG37BF-3525
Description
6314MG37BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6314MG37BF-3525
BDI # 922834
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
6314MG68AF-3525
Description
6314MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6314MG68AF-3525
BDI # 922835
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
295.91
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
6314MG90AF-4030
Description
6314MG90AF 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6314MG90AF-4030
BDI # 922836
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
295.91
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
6314MG20BF-3525
Description
6314MG20BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6314MG20BF-3525
BDI # 922833
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
256.032
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
638MG36AF-2517
Description
638MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 638MG36AF-2517
BDI # 922839
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed