40Q70H
Description
40Q70H ROLLER CHAIN SPROCKET ; 1/2" P 70T Q1 BUSHED W/HARDENED TEETH
Part # 40Q70
BDI # 24343981
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
40B70F X 1
Description
H40B70F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B70F-1
BDI # 914863
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.433
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Finished Bore
40B70F X 1-7/16
Description
H40B70F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B70F-1G
BDI # 914867
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.433
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Finished Bore
50B70F X 1-15/16
Description
H50B70F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B70F-1R
BDI # 915360
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
40B70F X 7/8
Description
H40B70F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B70FP
BDI # 914871
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.433
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Finished Bore