RM3C-2.964-210TC-210TC
Description
0270-03104 ; RM3C-2.964-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # 0270-03104
BDI # 482434
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.57
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.16
Overall Width - Inch:
9.84
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
20.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
19.66
Overall Width - Inch:
13.78
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
11.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.78
Overall Width - Inch:
9.84
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.63
Overall Width - Inch:
7.9