VL3503-50
Description
VL3503-50 GENERAL PURPOSE AC MOTOR ; .5HP 2850RPM 1PH 50HZ 56C 3420L TEFC F1
Part # VL3503-50
BDI # 131049
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
VL3513-50
Description
VL3513-50 GENERAL PURPOSE AC MOTOR ; 1.5HP 2850RPM 1PH 50HZ 56C 3532L TEFC F1
Part # VL3513-50
BDI # 131066
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VL3515-50
Description
VL3515-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56C 3535LC TEFC F1
Part # VL3515-50
BDI # 131072
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VL3506-50
Description
VL3506-50 GENERAL PURPOSE AC MOTOR ; .75HP 2850RPM 1PH 50HZ 56C 3520L TEFC F1
Part # VL3506-50
BDI # 131054
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VL3509-50
Description
VL3509-50 GENERAL PURPOSE AC MOTOR ; 1HP 2850RPM 1PH 50HZ 56C 3524L TEFC F1
Part # VL3509-50
BDI # 131060
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face