B202;056S17D2048
Description
B202 ; 056S17D2048 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/115V
Part # B202
BDI # 22326498
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1 Ampere | 4 Poles
Mounting Method:
Resilient