X466;048A17T86
Description
X466 ; 048A17T86 CONDENSER FAN MOTOR ; 1/3HP 1625RPM TENV 48Y 1/60/208-230V
Part # X466
BDI # 22325717
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame