G122;056T17D5329
Description
G122 ; 056T17D5329 FAN/BLOWER MOTOR ; 1-1/2HP 1800RPM DP 56 3/60/208-230/460V
Part # G122
BDI # 22326714
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8 To 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Resilient
K1486;5K48TN6119S
Description
K1486 ; 5K48TN6119S FAN/BLOWER MOTOR ; 1.5HP 1140RPM DP 56HZ 3/60/208-230/460V
Part # K1486
BDI # 17091911
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5 Ampere | 6 Poles
Mounting Method:
Rigid
G143;056T17D5348
Description
G143 ; 056T17D5348 FAN/BLOWER MOTOR ; 1-1/2HP 1725RPM DP 56 3/60/208-230/460V
Part # G143
BDI # 22326726
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5 To 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Resilient