K1486;5K48TN6119S
Description
K1486 ; 5K48TN6119S FAN/BLOWER MOTOR ; 1.5HP 1140RPM DP 56HZ 3/60/208-230/460V
Part # K1486
BDI # 17091911
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5 Ampere | 6 Poles
Mounting Method:
Rigid
143TTFN8076
Description
143TTFN8076 GENERAL PURPOSE MOTOR ; 3/4HP 1200RPM TEFC 143T 3PH 208-230/460V
Part # H457
BDI # 17091766
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3.2/1.6 Ampere | 6 Poles
Mounting Method:
Rigid