D1151
Description
D1151 DC POWER MOTOR ; .33HP 1750RPM DC 56 3413D TEFC F1
Part # D1151
BDI # 126346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
H112;5KH37PN39
Description
H112 ; 5KH37PN39 GP AC MOTOR ; 1/6HP 1140RPM DP 48 1/60/115V
Part # H112
BDI # 17091835
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4 Ampere | 6 Poles
Mounting Method:
Resilient
C475;5KCR49SN3009
Description
C475 ; 5KCR49SN3009 FAN/BLOWER MOTOR ; 1-1/3HP 1725/1140RPM DP 56 1/60/115V
Part # C475
BDI # 17090094
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.8 Ampere | 4 Poles
Mounting Method:
Resilient
HG152;5KH32GN140X
Description
HG152 ; 5KH32GN140X FAN/BLOWER MOTOR ; 1/12HP 1140RPM DP 48 1/60/115V
Part # HG152
BDI # 17091850
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 2.4 Ampere | 6 Poles
Mounting Method:
Resilient
HG706;5KH37PNA569T
Description
HG706 ; 5KH37PNA569T HVAC MOTOR ; 1/3-1/8HP 1/60/115V FAN/BLOWER
Part # HG706
BDI # 17091882
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6 Ampere | 4 Poles
Mounting Method:
Resilient